Containment tray for 60 litre drums galvanised with grid, Number of drums×drum content (l): 2X60

Article no.: 981210 2X60
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of drums×drum content (l) Unit price incl. VAT
  • Material thickness: 3
  • Material: galvanised
  • Storage: Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 3 mm
Material galvanised
Storage Storage of water polluting substances class 1-3; Storage of environmentally polluting substances; Storage of corrosive substances prohibited; Storage of flammable substances permitted
Drip catch volume 61 l
Drum contents 60 l
Height 290 mm
Width 800 mm
Depth 500 mm
Storage capacity 60 litre drums 2
Number of drums 2
Floor loading 1,000 kg/m2
Weight 37 kg
Type of product Drip tray

Identification numbers & Classifications

Article number 981210 2X60
EAN / GTIN 4052462036123

Description

Version:

Made of 3 mm sheet metal. Access height 100 mm. With galvanised grid.
Hot-dip galvanised to EN ISO 1461.

Application:

For safe storage and discharge of 60 litre drums and small drums. For flammable liquids of GHS categories 1 − 3 and for water-polluting liquids of GHS categories 1 − 4.

Standard:

Declaration of conformity (ÜHP) in line with the Building Regulations List according to the StawaR (Steel Tray Regulations).

Note:

Drum stand for 60-litre drums can be found under No. 981490.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart