Magnetic vice jaw set, Jaw width: 125mm

Article no.: 967702 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw width 125 mm
Type of fastening Permanent magnet
Material Aluminium
Type of product Vice jaws

Identification numbers & Classifications

Article number 967702 125
EAN / GTIN 4045197974730
Manufacturer number 967702 125

Description

Version:

With integrated permanent magnets, suitable for all vices of corresponding jaw width.

Suitable for:

All vice models.

Supplied with:

Hard-wearing fabric bag containing 4 pairs of aluminium magnetic vice jaws (No. 967722, 967723, 967724, 967727).

Note:

New version with 50 % more gripping power.

Downloads & documents

Suitable products

Direct purchase

Sign in to your Account

To shopping cart