Pair of magnetic vice jaws Aluminium / fibre cover, smooth 100 mm

Article no.: 967724 100
Set price 2 Piece (24.85 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
32 pieces in stock

Select article variation and quantity

Jaw width (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Jaw width 100 mm
    Type of fastening Permanent magnet
    Type of clamping face smooth
    Material Aluminium / fibre cover
    Type of product Vice jaws

    Identification numbers & Classifications

    Article number 967724 100
    EAN / GTIN 4045197974372
    Manufacturer number 967724 100

    Description

    Version:

    Vice jaws of extruded aluminium With integrated permanent magnets, suitable for all vices of corresponding jaw width. Unique clamping force due to large magnet area.
    Clamping faces with smooth fibre cover.

    Suitable for:

    All vice models.

    Note:

    New version with 50% more gripping power.

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart