Aluminium work platform with steel grid 3

Article no.: 966149 3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Number of steps including platform Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Working height approx. 2.6 m
Platform height without railing 0.6 m
Platform width 550 mm
Platform depth 300 mm
Footprint width 0.73 m
Footprint depth 0.97 m
Rollers yes
Number of steps including platform 3
Material welded tubular design, steps of non-slip steel grid.
Type of step Step
Accessibility single-sided
Weight 12 kg
Type of product Work platform

Identification numbers & Classifications

Article number 966149 3
EAN / GTIN 4031405510197
Manufacturer number 51019

Description

Version:

Sturdy welded tubular design, steps of non-slip steel grid. Stile ends with non-slip plastic end caps. Mobile by means of 2 lift rollers. Upper standing area 550 × 300 mm.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart