{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Working height approx. | 2.4 m | |
Platform height without railing | 0.4 m | |
Platform width | 550 mm | |
Platform depth | 300 mm | |
Footprint width | 0.69 m | |
Footprint depth | 0.73 m | |
Rollers | yes | |
Number of steps including platform | 2 | |
Material | welded tubular design, steps of non-slip steel grid. | |
Type of step | Step | |
Accessibility | single-sided | |
Weight | 8 kg | |
Type of product | Work platform |
Article number |
966149 2
Copy |
|
EAN / GTIN |
4031405510180
Copy |
|
Manufacturer number |
51018
Copy |
|
Manufacturer/responsible person | MUNK GmbH, Rudolf-Diesel-Strasse 23, 89312 GÜNZBURG, Germany, www.munk-group.com |