Divider plate 302

Article no.: 960560 302
plus VAT at the current rate Prices plus delivery costs
on request
In stock
56 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
Height 75 mm
Width 302 mm
Width in units 18 E
Divider unit 1 unit = 17 mm
angled mounting for label holder yes
suitable for drawer front height 100 / 125 mm
Material Aluminium
Fixing to the floor of the drawer with screws No. 960530
Type of product Drawer divider

Identification numbers & Classifications

Article number 960560 302
EAN / GTIN 4045197333759
Manufacturer number 960560 302

Description

Version:

Aluminium

Application:

For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

Note:

For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart