Divider plate 149

Article no.: 960540 149
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10,687 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
    Height 27 mm
    Width 149 mm
    Width in units 9 U
    Divider unit 1 unit = 17 mm
    angled mounting for label holder yes
    suitable for drawer front height 50 mm
    Material Aluminium
    Fixing to the floor of the drawer with screws No. 960530
    Type of product Drawer divider

    Identification numbers & Classifications

    Article number 960540 149
    EAN / GTIN 4045197333520
    Manufacturer number 960540 149

    Description

    Version:

    Aluminium

    Application:

    For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

    Note:

    For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart