{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Material thickness | 1 mm | |
Drawer runner extension (partial/full extension) | 90 % | |
Height adjustment interval | 20 mm | |
Cylinder lock | modular barrel | |
Colour selection | RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003 | |
Safety certificate | GS TÜV Süd | |
Series | KOMBI-filebænk | |
Height | 800 mm | |
Width | 430 mm | |
Depth | 630 mm | |
Usable height for drawers | 320 mm | |
Door height | 380 mm | |
Door usable height | 380 mm | |
Number of doors | 1 | |
Type of product | Workbench casing |
Article number | 933720 720T3 | |
Manufacturer number | 933720 720T3 |