This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Drawer casing without drawers 240

Article no.: 933720 240

Select article variation and quantity

Type Unit price incl. VAT
  • Drawer runner extension (partial/full extension): 90
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
  • Safety certificate: GS TÜV Süd

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 1 mm
Drawer runner extension (partial/full extension) 90 %
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Safety certificate GS TÜV Süd
Series KOMBI-filebænk
Height 302 mm
Width 430 mm
Depth 630 mm
Usable height 240 mm
Usable height for drawers 240 mm
Type of product Workbench casing

Identification numbers & Classifications

Article number 933720 240
Manufacturer number 933720 240

Description

Version:

Sheet metal casing with drawer mountings at 20 mm intervals. Drawers can be locked centrally by the cylinder lock.

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

When equipping the cabinet with drawers, check that the sum of the individual drawer front heights adds up to the usable cabinet height.

Suitable products

Spare parts

Direct purchase

Sign in to your Account

To shopping cart