Cordless reciprocating saw ∙ 4-pieces

Article no.: 9234-1/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification numbers & Classifications

Article number 9234-1/4
EAN / GTIN 4000896234721
Manufacturer number 9234-1/4

Description

Description:

Application:
Support frame, adjustable in height, suitable for double-walled sheet steel
Autonomous work
  • 4-piece set ∙ in HAZET L-Boxx 136 and soft foam insert:
    1 cordless reciprocating saw
    1 quick charger
    2 Li-ion rechargeable batteries 18 V, 5 Ah
  • High efficiency thanks to brushless motor
  • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
  • Strokes/min.: 9500
  • Cutting capacity wood: 200 mm
    Cutting capacity metal: 20 mm
  • Tool-free saw blade quick-change system
  • Quick adjustment of bars without tools
  • Composite housing
  • Brushless DC motor (BLDC):
    • Longer service life, less wear, no need to change the carbon brushes
    • Greater efficiency and thus less battery consumption – More compact motor allows for smaller installation dimensions
  • Integrated battery status indication (4 LEDs)
  • Soft handle for optimum feel
  • Can be used for double-walled sheet steel
  • Sound power level: 97.13 db(A) Lp W
  • Vibration acceleration: 32.18 m/s2
  • Saw stroke: 28.5 mm
  • Net weight: 2.26 kg
  • Sound pressure level: 86.13 dB(A) Lp A
  • Revolutions per minute: 3100
  • Number of tools: 4

Supplied with:

Cordless reciprocating saw 9234-010
Quick charger 9212-03 ∙ 9212-05

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart