Saw blade set ∙ 5-pieces

Article no.: 9234M-150/5
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Sabre saw blade

Identification numbers & Classifications

Article number 9234M-150/5
EAN / GTIN 4000896239382
Manufacturer number 9234M-150/5
L-Number L60140 5343

Description

Description:

5 flexible reciprocating saw blades for steel and nonferrous metal from 2 – 8 mm
  • For cordless reciprocating saw 9234
  • Length of serration: 130 mm
  • Made in Germany
  • Dimensions / length: 150 mm x 0.9 mm x 19 mm
  • Number of tools: 5

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart