Cut-off wheel set ∙ 25-pieces

Article no.: 9233-010/25
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Serie X-LOCK system
Type of product Cutting disc

Identification numbers & Classifications

Article number 9233-010/25
EAN / GTIN 4000896219070
Manufacturer number 9233-010/25
L-Number L60140 4790

Description

Description:

25 cut-off wheels 125 x 1 x 22.23 mm (5 x 0.40 x 78″)
  • For cordless right-angle grinders 9233-7 ∙ 9233-7/4
  • 41 AS 60 PBF-RCF80
  • Suitable for stainless steel ∙ mild steel ∙ thin-walled sheets ∙ profiles ∙ tubes
  • Standards: DIN EN 12413 and oSa
  • Maximum rotation speed 12200 rpm
  • Maximum cutting speed 80 m/s
  • DIN EN 12413, oSa
  • Number of tools: 25

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart