Cordless right-angle grinder

Article no.: 9233-7/4
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series X-LOCK System
    Type of product Angle grinder

    Identification numbers & Classifications

    Article number 9233-7/4
    EAN / GTIN 4000896218950
    Manufacturer number 9233-7/4
    L-Number L60140 4789

    Description

    Description:

    • High efficiency thanks to brushless motor
    • 4-piece set ∙ in case:
      1 cordless right-angle grinder
      1 quick charger
      2 Li-ion rechargeable batteries 18 V, 5 Ah
    • Compatible with HAZET rechargeable batteries 9212-02 and 9212-05
    • Ergonomic and compact housing design
    • Device stops if the speed drops sharply due to canting
    • Function against unintentional motor start when changing the battery
    • Mesh fabric protects motor from dirt
    • Motor stop 2 seconds after switch-off
    • Extremely flat head with low angle
    • Constant speed even during difficult work
    • Soft startup for greater comfort
    • Safety lever
    • Lateral handle, to be used on left or right side
    • Including 1 protective cover each
      • for cut-off wheels
      • for rough grinding wheels
    • Quick adjustment of protection cover without tools
    • Spindle thread: M14
    • Spindle lock
    • Weight with battery: 2.28 kg (only with sets 9233-7 and 9233-7/4)
    • Weight without battery: 1.53 kg
    • Vibration acceleration: 7.90 m/s2
    • Dimensions / length: 345.1 mm
    • Sound pressure level: 89 dB(A) Lp A
    • Revolutions per minute: 8000
    • Number of tools: 4

    Supplied with:

    Cordless right-angle grinder set ∙ 3 pieces 9233-7
    Cordless right-angle grinder set ∙ 3 pieces 9233-7
    Quick charger 9212-03
    Replacement Li-ion rechargeable battery ∙ 18 V ∙ 5 Ah 9212-05

    Quick charger 9212-03

    Replacement Li-ion rechargeable battery ∙ 18 V ∙ 5 Ah 9212-05

    Downloads & documents

    Suitable products

    Accessories

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart