Enclosed trolley 1552

Article no.: 919877 1552
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type 1552
Height 990 mm
Width 1,180 mm
Depth 709 mm
Platform area width 1,000 mm
Platform area depth 700 mm
Platform area height 270 mm
Number of fixed wheels without parking brake 2
Number of castors with parking brake 2
Wheel ⌀ 200 mm
maximum load capacity 600 kg
Material of wheel TPE
Weight 45 kg
Type of product Enclosed trolley

Identification numbers & Classifications

Article number 919877 1552
EAN / GTIN 4017976015521
Manufacturer number 1552

Description

Version:

Enclosed trolley with one removable longitudinal side. Platform made of chipboard with beech grain surface finish, welded steel construction, 2 fixed wheels and 2 castors (with parking brake), TPE tyres, hubs with grooved ball bearings.

Standard:

EN 1757-3

Colour:

Brilliant blue RAL 5007 powder−coated.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Accessories

Direct purchase

Sign in to your Account

To shopping cart