Yellow document pocket with fastening straps Pack of 50 A4/1

Article no.: 974711 A4/1
Set price 50 Piece (4.18 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 281 mm
Width 311 mm
Weight each 44 g
Type of product Document pocket

Identification numbers & Classifications

Article number 974711 A4/1
EAN / GTIN 4005546997087
Manufacturer number 175104

Description

Version:

Of tough polypropylene with arrow-shaped straps which fasten through the slots. Including flap to protect against dust and rain for outdoors use. For quick and easy attachment. There is no need to remove the pocket in order to change the information, so the inserted notices can be replaced more quickly. Waterproof and suitable for scanning.
Colour: Yellow plastic back and transparent front.

Description:

Landscape format A4.

Application:

Securely fastens on movable transport containers and mesh crates.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart