Theft prevention 4

Article no.: 918622 4
Set price 4 Piece (74.60 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Manufacturer's designation Theft prevention kit for AG2000KS/KF
    Length 1,700 mm
    Weight 5.6 kg
    Configurator relevant no
    Type of product Security bar

    Identification numbers & Classifications

    Article number 918622 4
    EAN / GTIN 2050002064409
    Manufacturer number AG-DS

    Description

    Version:

    Theft prevention for lifting tackle storage.
    Consisting of 4 retaining bars including welded-on chain. Retaining bars are pushed through the suspension hooks. Padlock can be used with max. frame dia. 7 mm.

    Colour:

    RAL 7035 light grey powder-coated.

    Note:

    Suitable padlock can be found in Volume 2 Hand tools under No. 085812 and No. 085814.

    Downloads & documents

    Suitable products

    Accessories

    Direct purchase

    Sign in to your Account

    To shopping cart