Double hook 6 pieces 6

Article no.: 918623 6
Set price 6 Piece (40.88 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation Double hanging hook for storage rack (set)
Usable height 43 mm
Usable depth 59 mm
Material galvanised
Configurator relevant no
Type of product Hook

Identification numbers & Classifications

Article number 918623 6
EAN / GTIN 2050002064416
Manufacturer number AG-HA

Description

Version:

Adjustable double hook galvanised, 6 pieces.

Downloads & documents

Direct purchase

Sign in to your Account

To shopping cart