Grating for table trolley TL9 700 mm

Article no.: 918576 700
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Platform area depth (mm) Unit price incl. VAT
  • Material: galvanised

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Height 30 mm
    Width 1,000 mm
    Depth 700 mm
    Safe working load 200 kg
    Material galvanised
    Application range Table trolleys
    Type of product Storage shelf

    Identification numbers & Classifications

    Article number 918576 700
    EAN / GTIN 4067263476986
    Manufacturer number 918576 700

    Description

    Version:

    Grating for placing in the GARANT table trolleys T9 with trays.
    Made of galvanised sheet metal. Mesh of the grid 30 × 30 mm.

    Suitable for:

    No. 918554 size TL96

    Downloads & documents

    Direct purchase

    Sign in to your Account

    To shopping cart