{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Height | 30 mm | |
Width | 850 mm | |
Depth | 500 mm | |
Safe working load | 200 kg | |
Material | galvanised | |
Application range | Table trolleys | |
Type of product | Storage shelf |
Article number |
918576 500
Copy |
|
EAN / GTIN |
4067263476979
Copy |
|
Manufacturer number |
918576 500
Copy |
|
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |