Impact extension ∙ 1/2 inch (12.5 mm) square, hollow ∙ 1/2 inch (12.5 mm) square, solid ∙ Length: 75 mm

Article no.: 917S-3
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Extension

Identification numbers & Classifications

Article number 917S-3
EAN / GTIN 4000896241927
Manufacturer number 917S-3
L-Number L60140 5403

Description

Description:

  • Especially for 900SLG-18x20 ∙ 900SLG-20x22
  • With borehole for locking pin or safety spring and grove for O-ring, With locking ball
  • Surface: phosphatized, oiled
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Square, solid 12.5 mm (1/2 inch)
  • Dimensions / length: 75 mm
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart