Socket FORD wheel bolt ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ Size 18 x 20 mm

Article no.: 900SLG-18X20
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 900SLG-18X20
EAN / GTIN 4000896241934
Manufacturer number 900SLG-18X20

Description

Description:

  • Releasing tool, can be used on both sides, e.g. on
    FORD models B-Max ∙ C-Max ∙ EcoSport ∙ Fiesta ∙ Focus ∙ Grand C-Max ∙ KA ∙ Kuga ∙ Mondeo ∙ Puma ∙ Ranger ∙ Tourneo ∙ Transit
    Volvo V40 ∙ C30
  • Wrench size 18 mm (=d1) for use without chrome cover
    Wrench size 20 mm (=d2) for use with damaged / deformed chrome cover
  • Releasing tool can be used on both sides on FORD models
  • If the chrome cover is missing or damaged, the wheel nut can no longer be operated with the normal socket
  • Solution: Two double sockets instead of four single sockets
  • Operation with 917S-3
  • Surface: phosphatized, oiled
  • Square according to DIN 3120
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: 18 x 20 mm
  • Dimensions / length: 50 mm
  • Diameter d1 (output side): 27.5 mm
  • Diameter d2 (drive side): 29 mm
  • For impact operation

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart