Socket set ∙ 1/2 inch (12.5 mm) square, hollow ∙ Outside hexagon traction profile ∙ 17-pieces ∙ 10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 17 ∙ 19 ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32

Article no.: 906
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 906
EAN / GTIN 4000896045891
Manufacturer number 906
L-Number L60140 477

Description

Description:

6KT.-STECKSCHLUESSEL-SATZ 906, Versandgewicht: 3,65 kg, GTIN/EAN: 4000896045891
  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 12.5 mm (1/2 inch)
  • Output: Outside hexagon traction profile
  • Wrench size: ∙ 10 ∙ 11 ∙ 12 ∙ 13 ∙ 14 ∙ 15 ∙ 17 ∙ 19 ∙ 22 ∙ 24 ∙ 27 ∙ 30 ∙ 32
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 4.37 kg
  • For manual operation
  • Number of tools: 17

Supplied with:

Socket ∙ hexagon 900-10 ∙ 900-11 ∙ 900-12 ∙ 900-13 ∙ 900-14 ∙ 900-15 ∙ 900-17 ∙ 900-19 ∙ 900-22 ∙ 900-24 ∙ 900-27 ∙ 900-30 ∙ 900-32
Sliding T-handle 915
HiPer fine-tooth reversible ratchet 916HP
Extension 917-5
Extension 918-10

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart