Tool box for Safety-Insert-System ∙ L x W x H: 355 mm x 235 mm x 65 mm

Article no.: 165-L
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Available in 1-2 weeks

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Tool transport system

Identification & Classification

Article number 165-L
Copy
EAN / GTIN 4000896167777
Copy
Manufacturer number 165-L
Copy
L-Number L60140 2986
Copy
Manufacturer/responsible person HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 REMSCHEID, Germany, www.hazet.com

Description

Description:

  • Modern two-coloured design HAZET blue / black
  • For all 1/3 Safety-Insert-System 2-component soft foam inserts from the HAZET range
  • Carrying handle
  • Pull-out kickstand for fast and ergonomic tool access
  • Cover may be used as a storage space for the tools or for small parts
  • Sturdy ABS plastic – lighter than sheet metal box
  • Made in Germany
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 0.9 kg

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart