Socket set 38 – 1,14 Outside 12-point traction profile Square, hollow 12.5 mm (1/2 inch)

Article no.: 900AZ
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 900AZ
    EAN / GTIN 4000896043569
    Manufacturer number 900AZ
    L-Number L60140 1862

    Description

    Description:

    • With 12-point sockets
    • American dimensions
    • Plastic box 165-L (1/3)
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Made in Germany
    • Drive: Square, hollow 12.5 mm (1/2 inch)
    • Output: Outside 12-point traction profile
    • Wrench size: ∙ 38 – 1,14
    • Dimensions / length: 355 mm x 235 mm x 65 mm
    • Net weight: 5 kg
    • For manual operation
    • Number of tools: 23

    Supplied with:

    Socket ∙ 12-point 900AZ-3/8 ∙ 900AZ-7/16 ∙ 900AZ-1/2 ∙ 900AZ-9/16 ∙ 900AZ-19/32 ∙ 900AZ-5/8 ∙ 900AZ-11/16 ∙ 900AZ-3/4 ∙ 900AZ-25/32 ∙ 900AZ-13/16 ∙ 900AZ-7/8 ∙ 900AZ-15/16 ∙ 900AZ-31/32 ∙ 900AZ-1 ∙ 900AZ-1.1/16 ∙ 900AZ-1.1/8 ∙ 900AZ-1.3/16 ∙ 900AZ-1.1/4
    Sliding T-handle 915
    HiPer fine-tooth reversible ratchet 916HP
    Extension 917-5
    Extension 918-10
    Universal joint 920

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart