Sheet Metal Nibbler with multi-component grips nickel plated 280 mm

Article no.: 90 55 280
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Scissors

Identification numbers & Classifications

Article number 90 55 280
EAN / GTIN 4003773026730
Manufacturer number 90 55 280
L-Number L70010 253

Description

Description:

  • for cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness
  • materials are cut without deformation
  • clean cut edges - no trimming activities needed
  • with chip breaker
  • easy handling
  • cutting width: 2.7 mm

Feature:

  • nickel plated
  • with multi-component grips

Downloads & documents

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart