Opening spring for 90 55 280

Article no.: 90 59 280 02
plus VAT at the current rate Prices plus delivery costs
on request
Available in 2-3 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Spring

    Identification numbers & Classifications

    Article number 90 59 280 02
    EAN / GTIN 4003773053712
    Manufacturer number 90 59 280 02
    L-Number L70010 2249

    Description

    Description:

    • for cutting iron, copper or aluminium sheet metal up to max. 1.2 mm thickness, plastic up to max. 2.0 mm thickness
    • materials are cut without deformation
    • clean cut edges - no trimming activities needed
    • with chip breaker
    • easy handling
    • cutting width: 2.7 mm

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart