Socket set 1 x 5,5 – 1,6 x 10 ∙ 4 – 22 ∙ PH1 – PH3 Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Slot profile Square, hollow 10 mm (3/8 inch)

Article no.: 885N
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 885N
    EAN / GTIN 4000896042593
    Manufacturer number 885N
    L-Number L60140 1006

    Description

    Description:

    • Screwdriver sockets, CVD-Titanium Nitride (TIN) coated
    • Plastic box 165-L (1/3)
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Outside hexagon traction profile, Inside hexagon profile, Cross recess profile PH, Slot profile
    • Wrench size: ∙ 1 x 5,5 – 1,6 x 10 ∙ 4 – 22 ∙ PH1 – PH3
    • Dimensions / length: 355 mm x 235 mm x 65 mm
    • Net weight: 2.87 kg
    • For manual operation
    • Number of tools: 32

    Supplied with:

    Socket ∙ hexagon 880-6 ∙ 880-7 ∙ 880-8 ∙ 880-9 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
    Screwdriver socket 8801-4 ∙ 8801-5 ∙ 8801-6 ∙ 8801-8
    Screwdriver socket 8803-1X5.5 ∙ 8803-1.2X8 ∙ 8803-1.6X10
    Screwdriver socket 8806-PH1 ∙ 8806-PH2 ∙ 8806-PH3
    Sliding T-handle 8815
    HiPer fine-tooth reversible ratchet 8816HP
    Universal joint 8820
    Extension 8821-3 ∙ 8821-5 ∙ 8821-10

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart