Socket set ∙ 3/8 inch (10 mm) square, hollow, 1/4 inch (6.3 mm) square, hollow, 1/4 inch (6.3 mm) hexagon, solid, 5/16 inch (8 mm) hexagon, solid ∙ Outside hexagon traction profile, Inside hexagon profile, Inside TORX® profile, Outside TORX® profile

Article no.: 882-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Socket spanner

Identification numbers & Classifications

Article number 882-1
EAN / GTIN 4000896100361
Manufacturer number 882-1
L-Number L60140 1442

Description

Description:

  • Plastic box 165-L (1/3)
  • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
  • Made in Germany
  • Drive: Square, hollow 10 mm (3/8 inch), Square, hollow 6.3 mm (1/4 inch), Hexagon, solid 6.3 (1/4 inches), Hexagon, solid 8 (5/16 inches)
  • Output: Outside hexagon traction profile, Inside hexagon profile, Inside TORX® profile, Outside TORX® profile
  • Wrench size: ∙ 4 – 22 ∙ E6 – E14 ∙ T10 – T50
  • Dimensions / length: 355 mm x 235 mm x 65 mm
  • Net weight: 2.52 kg
  • For manual operation
  • Number of tools: 46

Supplied with:

Socket ∙ hexagon 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-13
Socket ∙ TORX® 850-E6 ∙ 850-E7 ∙ 850-E8 ∙ 850-E10
HiPer fine-tooth reversible ratchet 863HP
Spin type speeder 866U
Extension 867-4
Universal joint 869
Socket ∙ hexagon 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-21 ∙ 880-22
Socket ∙ TORX® 880-E11 ∙ 880-E12 ∙ 880-E14
HiPer fine-tooth reversible ratchet 8816HP
Universal joint 8820
Extension 8821-6
Bit 2204N-4 ∙ 2204N-5 ∙ 2204N-6 ∙ 2204N-8
Bit 2223N-T10 ∙ 2223N-T15 ∙ 2223N-T20 ∙ 2223N-T25 ∙ 2223N-T27 ∙ 2223N-T30 ∙ 2223N-T40
Bit 2224-T45 ∙ 2224-T50
Adapter 2250-1 ∙ 2250-3

Suitable products

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart