{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 65 mm - 350 mm | |
Internal capacity | 180 mm - 440 mm | |
Depth of reach up to | 200 mm | |
maximum torque | 250 Nm | |
Power | 9 t | |
Number of hooks | 2 | |
External hexagon drive | 27 mm | |
Weight | 7.37 kg | |
Type of product | Two-leg extractor |
Article number | 880450 30 | |
EAN / GTIN | 4021176756719 | |
Manufacturer number | 20-30+S |