{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
External clamping range | 40 mm - 160 mm | |
Internal capacity | 100 mm - 220 mm | |
Depth of reach up to | 150 mm | |
maximum torque | 120 Nm | |
Power | 5 t | |
Number of hooks | 2 | |
External hexagon drive | 22 mm | |
Weight | 3.04 kg | |
Type of product | Two-leg extractor |
Article number | 880450 2 | |
EAN / GTIN | 4021176756481 | |
Manufacturer number | 20-2+S |