Socket set 6 – 22 Outside hexagon traction profile Square, hollow 10 mm (3/8 inch)

Article no.: 880-2
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 880-2
    EAN / GTIN 4000896039036
    Manufacturer number 880-2
    L-Number L60140 1314

    Description

    Description:

    • Plastic box 165-L (1/3)
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Made in Germany
    • Drive: Square, hollow 10 mm (3/8 inch)
    • Output: Outside hexagon traction profile
    • Wrench size: ∙ 6 – 22
    • Dimensions / length: 355 mm x 235 mm x 65 mm
    • Net weight: 2.41 kg
    • For manual operation
    • Number of tools: 22

    Supplied with:

    Socket ∙ hexagon 880-6 ∙ 880-7 ∙ 880-8 ∙ 880-9 ∙ 880-10 ∙ 880-11 ∙ 880-12 ∙ 880-13 ∙ 880-14 ∙ 880-15 ∙ 880-16 ∙ 880-17 ∙ 880-18 ∙ 880-19 ∙ 880-20 ∙ 880-21 ∙ 880-22
    Sliding T-handle 8815
    HiPer fine-tooth reversible ratchet 8816HP
    Universal joint 8820
    Extension 8821-3 ∙ 8821-6

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart