Bricklayer's chisel with protective hand guard

Article no.: 8732680
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisels

Identification numbers & Classifications

Article number 8732680
EAN / GTIN 4010883873260
Manufacturer number 8732680
L-Number L60160 4593

Description

Description:

  • With protective hand guard 108 UNI
  • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
  • Carefully hardened and tempered along the full length
  • Striking heads inductively tempered
  • Working edge polished and clear varnished

Feature:

  • 1000 V insulated: no
  • Blade width [mm]: 23,0 mm
  • Design: With protective handle No. 108 UNI
  • Material: Vanadium steel
  • Octagonal shank [mm]: 16 mm
  • Point angle [mm]: 60 °
  • REACH registration available: no
  • Surface: Working ends bright ground and clear lacquered
  • Total length [mm]: 250 mm
  • VDE certified: no

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart