Protective hand guard

Article no.: 8658500
Price per
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Chisel hand protector sleeve

Identification & Classification

Article number 8658500
EAN / GTIN 4010883865852
Manufacturer number 8658500
L-Number L60160 35
Manufacturer GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Improved protective plate offers highest safety for the hand against impacts
  • Ergonomic design
  • Avoids injuries of the hand
  • No rolling away (elliptical-shaped)
  • Jarring blows do not move into the hand
  • No fatigue of the hand - optimum hold
  • All chisels from 250 mm length can be supplied with universal protective hand guard (HS)
  • DBGM (German utility patent)

Feature:

  • 1000 V insulated: no
  • for 8-edge chisels:
    • 14
    • 16
    • 18
    • 20
  • for oval chisels:
    • 20x12
    • 23x13
    • 26x13
    • 26x7
  • Material: Polyvinyl chloride (PVC)
  • REACH registration available: no
  • Total height [mm]: 85 mm
  • Total length [mm]: 130 mm
  • Total width [mm]: 85 mm
  • Use/application: Suitable for all chisels 250 mm and longer
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart