Centre punch

Article no.: 8721480
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Centre punches

    Identification numbers & Classifications

    Article number 8721480
    EAN / GTIN 4010883872140
    Manufacturer number 8721480
    L-Number L60160 4640

    Description

    Description:

    • Chrome-molybdenum-vanadium air hardening steel 45CrMoV7
    • Carefully hardened and tempered along the full length
    • Striking heads inductively tempered
    • Working edge polished and clear varnished
    • * not standardised

    Feature:

    • 1000 V insulated: no
    • Design: Impact heads inductively tempered
    • Impact head diameter [mm]: 8 mm
    • Material: Vanadium steel
    • Octagonal shank [mm]: 16 mm
    • Point angle [mm]: 90 °
    • REACH registration available: no
    • Shank-Ø: 16 mm
    • Tip Ø: 8 mm
    • Total height [mm]: 16 mm
    • Total length [mm]: 150 mm
    • Total width [mm]: 16 mm
    • VDE certified: no

    Suitable products

    Accessories

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart