Sledge hammer 3 kg with ash handle

Article no.: 8612000
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Hammer

Identification numbers & Classifications

Article number 8612000
EAN / GTIN 4010883861205
Manufacturer number 8612000
L-Number L60160 4435

Description

Description:

  • With ash (E 9 E) or hickory handle (E 9 H) DIN 5112
  • With ash handle (No. E 20 E) DIN 5135

Feature:

  • 1000 V insulated: no
  • Handle material: Ash
  • Head lock [metric]: Ring wedge
  • head weight [g]: 10000 g
  • Magnet [mm]: no
  • REACH registration available: no
  • Total length [mm]: 600 mm
  • VDE certified: no

Suitable products

Accessories

Spare parts

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart