Spare Shaft for 3 kg

Article no.: 8613080
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 4-6 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Handle

Identification numbers & Classifications

Article number 8613080
EAN / GTIN 4010883861304
Manufacturer number 8613080
L-Number L60160 1654

Description

Description:

  • Ash handle
  • Execution -90 = 90 cm handle
  • With oval fixing hole

Feature:

  • 1000 V insulated: no
  • for head weight [g]: 3000 g
  • Handle material: Ash
  • REACH registration available: no
  • Spare handle for: 9-3, 10-3, 17-3, 20-3
  • Total length [mm]: 600 mm
  • VDE certified: no

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart