{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Jaw capacity | 75 mm | |
Throat | 70 mm | |
Weight | 0.18 kg | |
Type of product | Clamp |
Article number | 860350 75 | |
EAN / GTIN | 4008158028613 | |
Manufacturer number | XC7 |
This article |
Recommendations |
|
---|---|---|
Spring clamp, Jaw capacity: 75mm
on request
In stock
194 pieces in stock
£7.07
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
918 pieces in stock
£4.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Throat | 70 mm | 65 mm |
Jaw capacity | 75 mm | 75 mm |
Type of product | Clamp | Clamp |