Spring clamp, Jaw capacity: 25mm

Article no.: 860350 25
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
391 pieces in stock

Select article variation and quantity

Jaw capacity (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Jaw capacity 25 mm
Throat 30 mm
Weight 0.02 kg
Type of product Clamp

Identification numbers & Classifications

Article number 860350 25
EAN / GTIN 4008158028583
Manufacturer number XC2

Description

Version:

Lightweight and handy version with ergonomic handles. Movable contact faces which adjust optimally to the various contours.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart