Socket set 1 x 5,5 ∙ 3 – 13 ∙ 3 ∙ E5 – E10 ∙ E6 ∙ PH2 ∙ T10 – T30 Outside hexagon traction profile, Outside TORX® profile, Inside TORX® profile, Slot profile, Cross recess profile PH, Inside hexagon

Article no.: 855-1
plus VAT at the current rate Prices plus delivery costs
on request
Available in 1-2 weeks
{0} pieces in stock

Select article variation and quantity

Unit price incl. VAT
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type of product Socket spanner

    Identification numbers & Classifications

    Article number 855-1
    EAN / GTIN 4000896115983
    Manufacturer number 855-1
    L-Number L60140 1441

    Description

    Description:

    • Sockets in long and short design
    • Screwdriver sockets, CVD titanium nitride (TIN) coated
    • Plastic box 165-L (1/3)
    • Safety-Insert-System, 2-component soft foam insert. Insert also suitable for HAZET Assistent
    • Made in Germany
    • Drive: Square, hollow 6.3 mm (1/4 inch)
    • Output: Outside hexagon traction profile, Outside TORX® profile, Inside TORX® profile, Slot profile, Cross recess profile PH, Inside hexagon profile
    • Wrench size: ∙ 1 x 5,5 ∙ 3 – 13 ∙ 3 ∙ E5 – E10 ∙ E6 ∙ PH2 ∙ T10 – T30
    • Dimensions / length: 355 mm x 235 mm x 65 mm
    • Net weight: 1.64 kg
    • For manual operation
    • Number of tools: 40

    Supplied with:

    Socket ∙ hexagon 850-4 ∙ 850-4.5 ∙ 850-5 ∙ 850-6 ∙ 850-7 ∙ 850-8 ∙ 850-9 ∙ 850-10 ∙ 850-11 ∙ 850-12 ∙ 850-13
    Socket ∙ hexagon 850LG-5 ∙ 850LG-6 ∙ 850LG-7 ∙ 850LG-8 ∙ 850LG-9 ∙ 850LG-10 ∙ 850LG-11 ∙ 850LG-12 ∙ 850LG-13
    Socket ∙ TORX® 850-E5 ∙ 850-E6 ∙ 850-E7 ∙ 850-E8 ∙ 850-E10
    Screwdriver socket 8501-3 ∙ 8501-4 ∙ 8501-5
    Screwdriver socket ∙ TORX® 8502-T10 ∙ 8502-T15 ∙ 8502-T20 ∙ 8502-T25 ∙ 8502-T30
    Screwdriver socket 8503-1X5.5
    Screwdriver socket 8506-PH2
    HiPer fine-tooth reversible ratchet 863HP
    Spin type speeder 866U
    Extension 867-2 ∙ 867-4
    Universal joint 869

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart