Multi-purpose deburrer /scraper set in a plastic box 19 pieces

Article no.: 839955
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Deburrers

Identification numbers & Classifications

Article number 839955
EAN / GTIN 7290005397905
Manufacturer number NG9400

Description

Supplied with:

precision scraper with exchange blade: 1 pc. No. 836400
Deburrer handle (without blade): 1 pc. No. 838350
Telescopic shank for S-blades ⌀ 3.2 mm: 1 pc. No. 838430
Deburrer blade HSS ⌀ 3.2 mm: 1 pc. each No. 838510 size S10, S20, S30; S150
ROTO-DRIVE deburring head HSS ⌀ 10.4 mm: 1 pc. No. 838610 size 10.4
Telescopic shank for N-blades ⌀ 2.6 mm: 1 pc. No. 839170
Deburrer blade HSS ⌀ 2.6 mm: 1 pc. each No. 839010 size N1; N2
Telescopic shank for deburring heads: 1 pc. No. 839620
Deburrer head HSS, 90°, ⌀ 20 mm: 1 pc. No. 839610 size 20
Telescopic shank for scraper blades: 1 pc. No. 839679
Mini scraper blade: 1 pc. No. 839677
Special scraper blade: 1 pc. No. 839678
Telescopic shank for inserts: 1 pc. No. 839725
insert for splines / keyways, 11 mm: 1 pc. No. 839720 size 11
Deburrer handle for telescopic shank: 1 pc. No. 839890 size T

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart