Deburrer blade N2

Article no.: 839010 N2
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
7,526 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Shank ⌀ 2.6 mm
overall length 20 mm
Material HSS
Type N2
applicable right+left
for deburring of Brass, cast iron
Type of product Blade

Identification numbers & Classifications

Article number 839010 N2
EAN / GTIN 7290003234585
Manufacturer number 650.110 HO \8715

Description

Note:

Type N blades can only be used with tools with the following numbers: 839150, 839120, 839140, 839170 and 839890.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart