Spline deburring blade 11 mm

Article no.: 839720 11
plus VAT at the current rate Prices plus delivery costs
on request
In stock
62 pieces in stock

Offers

Set with price advantage

Product details

Technical Data

Blade thickness 4.5 mm
for keyway width 2.4 mm - 11 mm
Type of product Blade

Identification numbers & Classifications

Article number 839720 11
EAN / GTIN 7290003234745
Manufacturer number BN8110

Description

Suitable for:

Keyway deburrer No. 839705.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart