{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Punch ⌀ (hole ⌀) | 12.5 mm | |
for metric threads to DIN EN 60423 | M12×1,5 | |
for conduit threads to DIN 40430 | PG7 | |
Draw screw | M6×30 | |
hole ⌀ to be pre-drilled | 7 mm | |
Draw screw size | Hex socket size 5 mm | |
for material thickness (sheet metal St 37) | 1.5 mm | |
for stainless sheet steel depending on tensile strength up to | 1 mm | |
Type of product | Punching tool |
Article number | 834160 12,5 | |
EAN / GTIN | 2050001756435 | |
Manufacturer number | 834160 12,5 |