{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Punch ⌀ (hole ⌀) | 22 mm | |
Draw screw | M10×1×45 | |
hole ⌀ to be pre-drilled | 11 mm | |
Draw screw size | 17 mm | |
for material thickness (sheet metal St 37) | 1.75 mm | |
for stainless sheet steel depending on tensile strength up to | 1.25 mm | |
Type of product | Punching tool |
Article number | 834160 22 | |
EAN / GTIN | 2050001756466 | |
Manufacturer number | 834160 22 |