{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 200 mm | |
maximum width across flats | 24 mm | |
overall length | 8 in | |
non-sparking | no | |
Scaling | yes | |
Grips | yes | |
Type of product | Adjustable spanner |
Article number | 814006 200 | |
EAN / GTIN | 4067263152002 | |
Manufacturer number | 814006 200 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Adjustable spanner VDE insulated, overall length: 200mm
on request
In stock
1 pieces in stock
£29.25
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
292 pieces in stock
£25.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,377 pieces in stock
£15.14
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
1,757 pieces in stock
£12.84
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
295 pieces in stock
£12.16
plus VAT at the current rate
Prices plus delivery costs
|
|
non-sparking | no | no | no | no | no |
overall length | 200 mm | 200 mm | 200 mm | 200 mm | 200 mm |
overall length | 8 in | 8 in | 8 in | 8 in | 8 in |
Grips | yes | yes | yes | no | no |
maximum width across flats | 24 mm | 29 mm | 24 mm | 24 mm | 24 mm |
Scaling | yes | yes | yes | yes | |
Type of product | Adjustable spanner | Adjustable spanners | Adjustable spanners | Adjustable spanners | Adjustable spanners |