Pliers wrench Joker 6004, self-adjusting L

Article no.: 813740 L
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
35 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Material: Chromium-molybdenum steel.

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation 6004 Joker L
Jaw capacity 16 mm - 19 mm
Jaw capacity 5/8 – 3/4 in
overall length 224 mm
Material Chromium-molybdenum steel.
Surface matt chrome plated
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813740 L
EAN / GTIN 4013288214706
Manufacturer number 05020101001

Description

Version:

  • Parallel guided, smooth jaws.
  • New stepless self-adjustment by easy seating on hex-head bolts and hexagon nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.

Material:

Chrome molybdenum steel, matt chrome-plated.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart