Pliers wrench set Joker 6004, self-adjusting, Number of pieces: 4

Article no.: 813745 4
Set price 4 Piece (44.31 £ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
66 pieces in stock

Select article variation and quantity

Number of pieces Unit price incl. VAT
  • Material: Chromium-molybdenum steel.

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation 6004 Joker 4 set 1
Material Chromium-molybdenum steel.
Surface matt chrome-plated
Type of product Pliers Wrench

Identification numbers & Classifications

Article number 813745 4
EAN / GTIN 4013288217516
Manufacturer number 05020110001

Description

Version:

  • Parallel guided, smooth jaws.
  • New stepless self-adjustment by easy seating on hex-head bolts and hexagon nuts.
  • Quick and secure screw fastening without removing the socket insert, due to the mechanical ratchet function.
  • Lever mechanism when gripping avoids slippage and damage.
  • Particularly small backswing angle of only 30° due to the Vee profiles in the head across the corners.

Material:

Chrome molybdenum steel, matt chrome-plated.

Supplied with:

Presented in: Textile folding wallet
1 each pliers wrench No. 813740: Size XS; S; M; L

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart