{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Packaging | Plastic case | |
Number of cutting edges Z | 4 | |
Drill ⌀ | 5 mm - 12 mm | |
Type of product | Masonry drill |
Article number | 789061 5-12 | |
EAN / GTIN | 4058546348199 | |
Manufacturer number | 4932478626 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() Carbide-tipped hammer drill set “MX4” 5-12 mm
on request
In stock
8 pieces in stock
£50.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
370 pieces in stock
£42.94
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
125 pieces in stock
£24.49
plus VAT at the current rate
Prices plus delivery costs
|
|
Number of cutting edges Z | 4 | ||
Drill ⌀ | 5 ;12 | ||
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Packaging | Plastic case | ||
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |