{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
⌀ | 6 mm | |
overall length | 110 mm | |
Flute length | 50 mm | |
Tool material | Carbide | |
Use with impact / without impact | Impact drilling | |
Shank | SDS Plus | |
Number of cutting edges Z | 4 | |
Type of product | Masonry drill |
Article number | 789050 6X110 | |
EAN / GTIN | 4002395368921 | |
Manufacturer number | 4932352011 |
This article |
Recommendations |
||
---|---|---|---|
Carbide-tipped hammer drill “MX4” SDS-plus, ⌀×overall length: 6X110mm
on request
In stock
284 pieces in stock
£6.75
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
360 pieces in stock
£5.01
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
186 pieces in stock
£2.23
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ | 6 mm | 6 mm | 6 mm |
overall length | 110 mm | 110 mm | 110 mm |
Shank | SDS Plus | SDS Plus | SDS Plus |
Tool material | Carbide | Carbide | Carbide |
Flute length | 50 mm | 50 mm | 50 mm |
Use with impact / without impact | Impact drilling | Impact drilling | Impact drilling |
Type of product | Masonry drill | Masonry drill | Masonry drill |