Li-ion quick-change battery, CAS 4,0 A·h

Article no.: 770524 4,0
plus VAT at the current rate Prices plus delivery costs
on request
In stock
4 pieces in stock

Select article variation and quantity

Capacitance (A·h) Unit price incl. VAT
  • suitable battery - supplier / battery type / voltage: Type CAS 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
suitable battery - supplier / battery type / voltage Type CAS 18 V
Battery capacity 4 Ah
Battery voltage 18.0 V
suitable for GESIPA 18 Volt cordless tools
Type of product Cordless

Identification numbers & Classifications

Article number 770524 4,0
EAN / GTIN 4007081102667
Manufacturer number 1679690

Description

Advantage:

Batteries are 100% compatible – now also across different manufacturers.
All 18 V devices and battery packs from CAS partners are 100% compatible with each other. CAS stands for “Cordless Alliance System”.

Suitable for:

All products from the Cordless Alliance System (CAS) platform in the respective voltage class.

Suitable for:

Pop rivet tool/pop rivet nut setting tool: No. 770501 size CAS; No. 770504 size CAS; No. 770506 size CAS; No. 770530 size CAS

Downloads & documents

Suitable products

Accessories

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart